Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0720-064A1-PMP1BM SC DRILLS CORODRILL 8151234
SANDVIK 860.1-0720-064A1-PMP1BM SC DRILLS CORODRILL 8151234
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0720-064A1-PM P1BM
rubix:
319A2232
manufacturer :
8151234
ean:
7323226354706
Product details
Technical specifications
Product details : SANDVIK 860.1-0720-064A1-PMP1BM SC DRILLS CORODRILL 8151234
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
243.00
excl. VAT
/
Each
£
291.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-1050-053A1-XM GC34 460 SOLID CARBIDE DRILL 6241003
TITEX A4722-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066330
MITSUBCARB MS0660-SLK SOLID CARBIDE DRILLS MS LINE 90012439
GUHRING 05514 005.200 RATIO DRILL SOLID CARBIDE 5.200MM
GUHRING 05610 009.500 RATIO DRILL/COOLING SOLID CARBIDE 9.500MM
SANDVIK 460.1-0820-041A1-XM GC34 460 SOLID CARBIDE DRILL 6240975
SANDVIK R840-0770-50-A1A1220 SC DRILLS CORODRILL 5747389
GUHRING 05511 009.000 RATIO DRILL/COOLING SOLID CARBIDE 9.000MM
TITEX DC150-12-12.700A1-WJ30TA SOLID CARBIDE DRILL 6618852
DOR R453 19/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R12312.0 SPOTTING DRILL 12.00 MM 5979821
SANDVIK R840-0510-50-A0A 1220 5746752
TITEX DC150-05-10.800A0-WJ30TA SOLID CARBIDE DRILL 7462160
SANDVIK R840-1600-50-A0A1220 SC DRILLS CORODRILL 5748888
SANDVIK R840-1325-50-A1A1220 SC DRILLS CORODRILL 5747756