TITEX A4722-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066330
HSS Drill
See technical informationSee documentsReferences
Walter Titex:A4722-25
Rubix:276A0835
Manufacturer :5066330
EAN:4031132017822

Technical specifications
| Drilling diameter | 25 mm |
|---|---|
| Total length | 555 mm |
| Length of cut | 340 mm |
Documents
Product details : TITEX A4722-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066330
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 25 mm |
|---|---|
| Total length | 555 mm |
| Length of cut | 340 mm |
| Shank type | cylindrical |
| Din standard | din 1870/2 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 375.05 excl. VAT
/ Each
£ 450.06 incl. VAT
- Usually arrives within 14 working days



