Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0490-025A1-GM X1BM 860 SOLID CARBIDE DRILL 7781669
SANDVIK 860.1-0490-025A1-GM X1BM 860 SOLID CARBIDE DRILL 7781669
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0490-025A1-GM X1BM
rubix:
215A6578
manufacturer :
7781669
ean:
7323224676251
Product details
Technical specifications
Product details : SANDVIK 860.1-0490-025A1-GM X1BM 860 SOLID CARBIDE DRILL 7781669
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.60
excl. VAT
/
Each
£
145.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0680-035A1-SDS2BM SC DRILLS CORODRILL 8421070
SANDVIK 8611-0900-108A1-GM-GC34 DRILL
DORMER R458N27 5980213
TITEX DC150-03-05.000D0-WJ30RE SOLID CARBIDE DRILL 7287643
SANDVIK 860.1-1587-059A1-GMX1BM SC DRILLS CORODRILL 7781752
SANDVIK 861.1-1072-129A1-GMGC34 SC DRILLS LONG AND MICRO 6151122
CUTLINE 892860 SCD03-04.90I1 CUPMM CARB DRILL 4.9 IC 3XD
DORMER R4546.5 DRILL 6.50 MM 5980096
CUTLINE 892796 SCD03-09.10I0 CUPMM CARB DRILL 9.1MM W/O IC 3XD
SANDVIK 460.1-1470-110A1-XMGC34 SC DRILLS CORODRILL 460 6422613
SANDVIK 860.1-0680-020A1-GM X1BM 860 SOLID CARBIDE DRILL 7781454
TITEX DC150-08-05.953A1-WJ30TA SOLID CARBIDE DRILL 6618651
GUHRING 05515 009.800 RATIO DRILL SOLID CARBIDE 9.800MM
SANDVIK R840-1020-70-A1A1220 SC DRILLS CORODRILL 5748087
CUTLINE 892908 SCD03-09.70I1 CUPMM CARB DRILL 9.7 IC 3XD