TITEX DC150-08-05.953A1-WJ30TA SOLID CARBIDE DRILL 6618651
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-08-05.953A1-WJ30TA
Rubix:357A3648
Manufacturer :6618651
EAN:4031132370446
Product details : TITEX DC150-08-05.953A1-WJ30TA SOLID CARBIDE DRILL 6618651
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.2344in
Technical specifications
Attributes
| Drilling diameter | 5.953 mm |
|---|---|
| Total length | 97 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 134.67 excl. VAT
/ Each
£ 161.60 incl. VAT
- Usually arrives within 14 working days

