Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-05.000D0-WJ30RE SOLID CARBIDE DRILL 7287643
TITEX DC150-03-05.000D0-WJ30RE SOLID CARBIDE DRILL 7287643
Solid carbide twist drills
References
walter titex:
DC150-03-05.000D0-WJ30RE
rubix:
2592786
manufacturer :
7287643
ean:
4031132400082
Technical specifications
Drilling diameter
5
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-05.000D0-WJ30RE SOLID CARBIDE DRILL 7287643
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1969in
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0320-016A1-GMX1BM SC DRILLS CORODRILL 7781627
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-04.000A1-WJ30TA
MITSUBCARB MS0750-SSK SOLID CARBIDE DRILLS MS LINE 90012465
DORMER R457N30 5979343
CUTLINE 892889 SCD03-07.80I1 CUPMM CARB DRILL 7.8 IC 3XD
SANDVIK 860.1-0890-045A1-PMP1BM SC DRILLS CORODRILL 8151293
SANDVIK R840-0476-50-A1A1220 SC DRILLS CORODRILL 5747301
SANDVIK 860.1-1110-052A1-GMX1BM SC DRILLS CORODRILL 7781733
MITSUBCARB MS0570-SLA SOLID CARBIDE DRILLS MS LINE 90012414
SANDVIK 1K354-0350-020-XC 1730 DURA SOLID CARBIDE END MILL 8213518
SANDVIK R840-1350-50-A0A1220 SC DRILLS CORODRILL 5747718
GUHRING 05510 010.700 RATIO DRILL/COOLING SOLID CARBIDE 10.700MM
TITEX A1263-7.1 DRILLS SOLID CARBID TYPE N 5061187
TITEX DC150-03-13.400D0-WJ30RE SOLID CARBIDE DRILL 7287701
SANDVIK 1K212-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213417