Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0390-027A1-PMP1BM SC DRILLS CORODRILL 8151103
SANDVIK 860.1-0390-027A1-PMP1BM SC DRILLS CORODRILL 8151103
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0390-027A1-PM P1BM
rubix:
317A1023
manufacturer :
8151103
ean:
7323226353396
Product details
Technical specifications
Product details : SANDVIK 860.1-0390-027A1-PMP1BM SC DRILLS CORODRILL 8151103
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.00
excl. VAT
/
Each
£
158.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-05-10.900A1-WJ30RE SOLID CARBIDE DRILL 6618398
SANDVIK 460.1-0880-066A1-XM GC34 6422572
SANDVIK 460.1-0560-028A0-XM GC34 6241092
SANDVIK R840-0650-50-A0A1220 SC DRILLS CORODRILL 5748291
SANDVIK R840-1500-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748276
DORMER R45915.0 R459 15.00 CARBIDE LONG SERIES (X8D) DRILL 6719103
SANDVIK 860.1-1050-052A1-GMX1BM SC DRILLS CORODRILL 7781728
SANDVIK 860.1-1600-128A1-NMH10F SC DRILLS LONG AND MICRO 6253729
TITEX DC150-03-18.500A1-WJ30RE SOLID CARBIDE DRILL 6968884
SANDVIK 860.1-0630-024A1-PM P1BM 8151196
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-12.000A1-WJ30RE
DORMER R45410.5 DRILL 10.50 MM 5979996
CUTLINE 892791 SCD03-08.60I0 CUPMM CARB DRILL 8.6MM W/O IC 3XD
GUHRING 05514 015.700 RATIO DRILL SOLID CARBIDE 15.700MM
TITEX DC150-03-04.000D1-WJ30RE SOLID CARBIDE DRILL 7287723