Helicoidal carbide solid drill bit Dormer
Drilling diameter | 10.5 mm |
---|---|
Total length | 118 mm |
Length of cut | 70 mm |
Drilling diameter | 10.5 mm |
---|---|
Total length | 118 mm |
Length of cut | 70 mm |
Din standard | din 6537 l |
Ratio of diameter to length of drill hole | 5xd |
Tail diameter | 12 mm |
Tip angle | 140 ° |
Internal cooling | no |
Usually arrives within 14 working days