Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1070-052A1-GMX1BM SC DRILLS CORODRILL 7781729
SANDVIK 860.1-1070-052A1-GMX1BM SC DRILLS CORODRILL 7781729
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1070-052A1-GM X1BM
rubix:
319A2345
manufacturer :
7781729
ean:
7323224676855
Product details
Technical specifications
Product details : SANDVIK 860.1-1070-052A1-GMX1BM SC DRILLS CORODRILL 7781729
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
241.00
excl. VAT
/
Each
£
289.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K335-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213576
SANDVIK R840-1550-50-A1A1220 SC DRILLS CORODRILL 5748225
GUHRING 05510 004.200 RATIO DRILL/COOLING SOLID CARBIDE 4.200MM
SANDVIK 863.1-0955-039A1-OSH10F SC DRILLS CORODRILL 6882086
GUHRING 05511 006.500 RATIO DRILL/COOLING SOLID CARBIDE 6.500MM
DORMER R45711/32 DRILL 11/32 INCH 5979048
DORMER R1201.0 R120 1.00 MM CARBIDE STRAIGHT SHANSTUB DRILL 5979348
DORMER R4574.8 DRILL 4.80 MM 5979313
TITEX DC150-05-06.900A1-WJ30RE SOLID CARBIDE DRILL 6618346
TITEX A1166-11 DRILLS SOLID CARBID TYPE N 5057796
TITEX A1166TIN-10.5 DRILLS SOLID CARBID TYPE N 5057927
GUHRING 05510 010.400 RATIO DRILL/COOLING SOLID CARBIDE 10.400MM
DOR R454 25/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
GUHRING 05515 003.570 RATIO DRILL SOLID CARBIDE 3.570MM
GUHRING 05510 015.500 RATIO DRILL/COOLING SOLID CARBIDE 15.500MM