Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0410-021A0-GMX1BM SC DRILLS CORODRILL 7781766
SANDVIK 860.1-0410-021A0-GMX1BM SC DRILLS CORODRILL 7781766
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0410-021A0-GM X1BM
rubix:
317A5676
manufacturer :
7781766
ean:
7323224677227
Product details
Technical specifications
Product details : SANDVIK 860.1-0410-021A0-GMX1BM SC DRILLS CORODRILL 7781766
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.00
excl. VAT
/
Each
£
122.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-05-13.100A1-WJ30RE SOLID CARBIDE DRILL 6618425
DORMER R45815/64 DRILL 15/64 INCH 5980494
TITEX DC150-03-06.100A1-WJ30RE SOLID CARBIDE DRILL 6968772
TITEX A1163-3.7 DRILLS SOLID CARBID TYPE N 5057566
CUTLINE 892874 SCD03-06.30I1 CUPMM CARB DRILL 6.3 IC 3XD
TITEX DC150-05-08.300A1-WJ30RE SOLID CARBIDE DRILL 6618364
DOR CARB TIN CDX DRILL 3/8 R5203/8
CUTLINE 892850 SCD03-03.90I1 CUPMM CARB DRILL 3.9 IC 3XD
DORMER R4578.8 DRILL 8.80 MM 5980416
TITEX DC150-05-07.400A0-WJ30TA SOLID CARBIDE DRILL 7462118
GUHRING 05514 004.300 RATIO DRILL SOLID CARBIDE 4.300MM
DOR R454 5.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-03-07.600A0-WJ30RE SOLID CARBIDE DRILL 6618118
TITEX DC150-05-05.000A0-WJ30TA SOLID CARBIDE DRILL 7462087
GUHRING 05514 009.900 RATIO DRILL SOLID CARBIDE 9.900MM