Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R950 19.7 S/CARBIDE TI-PHON HYDRA DRILL HEAD
DORMER R950 19.7 S/CARBIDE TI-PHON HYDRA DRILL HEAD
Drill bit tip Dormer
References
dormer:
R95019.7
rubix:
2020601
ean:
7320760038239
Technical specifications
Drilling diameter
19.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R950 19.7 S/CARBIDE TI-PHON HYDRA DRILL HEAD
Technical specifications
Attributes
Drilling diameter
19.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.95
excl. VAT
/
Each
£
124.74
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1560-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357781
DORMER R95015.6 DRILL 15.60 MM 5988683
DORM HYDRA DR HD AMG 21-23 31-34 R960 215
SANDVIK 870-2590-25-PM 4334 7358237
SANDVIK 870-1310-12-PM4334 EXCHANGEABLE CUTTING HEADS 7357680
SANDVIK 870-2320-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358120
SANDVIK 870-2360-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358137
SANDVIK 870-1080-7-GP4334 EXCHANGEABLE CUTTING HEADS 7357580
SANDVIK 870-1720-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357857
SANDVIK 870-1530-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357770
SANDVIK 870-2450-24-PM 4334 7358180
DORM HYDRA DR HD 21-23 31-34 R960 31/64
SANDVIK 870-2400-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358157
SANDVIK 870-1350-13-PM 4334 7357696
SANDVIK 870-1660-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357831