Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0470-014A0-GM X1BM 7781576
SANDVIK 860.1-0470-014A0-GM X1BM 7781576
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0470-014A0-GM X1BM
rubix:
286A9766
manufacturer :
7781576
ean:
7323224675520
Product details
Technical specifications
Product details : SANDVIK 860.1-0470-014A0-GM X1BM 7781576
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.90
excl. VAT
/
Each
£
98.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893057 SCD08-03.40I1 CUPMM - CARB. DRILL D3.4 INT. COOLING 8XD
SANDVIK 860.1-0300-009A1-SM1210 SC DRILLS CORODRILL 7574666
CUTLINE 893084 SCD08-06.10I1 CUPMM - CARB. DRILL D6.1 INT. COOLING 8XD
SANDVIK R840-1100-30-A0A1220 SC DRILLS CORODRILL 5748763
SANDVIK 860.1-0650-040A1-PMP1BM SC DRILLS CORODRILL 8151206
DORMER R4577.7 DRILL 7.70 MM 5980371
SANDVIK R840-0950-50-A0A1220 SC DRILLS CORODRILL 5748389
GUHRING 05514 007.700 RATIO DRILL SOLID CARBIDE 7.700MM
TITEX DC150-03-04.200D0-WJ30RE SOLID CARBIDE DRILL 7287637
SANDVIK R840-0800-30-A0A 1220 5748548
MITSUBCARB MS1070-SLK SOLID CARBIDE DRILLS MS LINE 90012531
SANDVIK 860.1-0840-045A1-PMP1BM SC DRILLS CORODRILL 8151275
DORMER R4587.7 DRILL 7.70 MM 5980381
SANDVIK 860.1-0760-038A1-GMX1BM SC DRILLS CORODRILL 7781701
CUTLINE 892835 SCD03-18.00I0 CUPMM CARB DRILL 18.0MM W/O IC 3XD