SANDVIK R840-1010-50-A1A1220 SC DRILLS CORODRILL 5748109


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1010-50-A1A1220
rubix:319A1293
manufacturer :5748109
brand logo
brand logo
Technical specifications
Drilling diameter10.1 mm
Total length118 mm
Length of cut52.2 mm
See all Specifications

Product details : SANDVIK R840-1010-50-A1A1220 SC DRILLS CORODRILL 5748109


Technical specifications


Attributes
Drilling diameter10.1 mm
Total length118 mm
Length of cut52.2 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 254.00 excl. VAT
/ Each
£ 304.80 incl. VAT
  • Usually arrives within 14 working days