Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0450-018A1-PMP1BM SC DRILLS CORODRILL 8151126
SANDVIK 860.1-0450-018A1-PMP1BM SC DRILLS CORODRILL 8151126
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0450-018A1-PM P1BM
rubix:
317A4308
manufacturer :
8151126
ean:
7323226353624
Product details
Technical specifications
Product details : SANDVIK 860.1-0450-018A1-PMP1BM SC DRILLS CORODRILL 8151126
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.00
excl. VAT
/
Each
£
132.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0610-019A1-SM1210 SC DRILLS CORODRILL 7782458
CUTLINE 892953 SCD05-03.60I1 CUPMM CARB DRILL 3.6 IC 5XD
SANDVIK 860.1-0455-018A1-PMP1BM SC DRILLS CORODRILL 8151129
DORMER R5207.2 STUB DRILL 7.20 MM 5981092
DORMER R45810.0 DRILL 10.00 MM 5980520
TITEX DC150-05-07.550A1-WJ30RE SOLID CARBIDE DRILL 6618355
GUHRING 05510 011.100 RATIO DRILL/COOLING SOLID CARBIDE 11.100MM
TITEX A1166-9.6 DRILLS SOLID CARBID TYPE N 5057921
TITEX DC150-05-07.300A1-WJ30RE SOLID CARBIDE DRILL 6618351
DORMER R457N9 5979369
SANDVIK 460.1-1900-057A0-XMGC34 SC DRILLS CORODRILL 460 6241501
DORMER R45843/64 DRILL 43/64 INCH 5981165
GUHRING 05514 011.500 RATIO DRILL SOLID CARBIDE 11.500MM
GUHRING 05515 014.290 RATIO DRILL SOLID CARBIDE 14.290MM
SANDVIK 460.1-0470-024A0-XMGC34 SC DRILLS CORODRILL 460 6241082