SANDVIK 460.1-0470-024A0-XMGC34 SC DRILLS CORODRILL 460 6241082


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0470-024A0-XMGC34
rubix:318A0537
manufacturer :6241082
brand logo
brand logo
Technical specifications
Drilling diameter4.7 mm
Total length74 mm
Length of cut24.2 mm
See all Specifications

Product details : SANDVIK 460.1-0470-024A0-XMGC34 SC DRILLS CORODRILL 460 6241082


Technical specifications


Attributes
Drilling diameter4.7 mm
Total length74 mm
Length of cut24.2 mm
Ratio of diameter to length of drill hole5,14894
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 40.47 excl. VAT
/ Each
£ 48.56 incl. VAT
  • Usually arrives within 14 working days