Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0690-024A1-PMP1BM SC DRILLS CORODRILL 8151220
SANDVIK 860.1-0690-024A1-PMP1BM SC DRILLS CORODRILL 8151220
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0690-024A1-PM P1BM
rubix:
317A1307
manufacturer :
8151220
ean:
7323226354560
Product details
Technical specifications
Product details : SANDVIK 860.1-0690-024A1-PMP1BM SC DRILLS CORODRILL 8151220
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.00
excl. VAT
/
Each
£
154.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 892808 SCD03-10.30I0 CUPMM CARB DRILL 10.3MM W/O IC 3XD
SANDVIK 460.1-0440-013A0-XMGC34 SC DRILLS CORODRILL 460 6241378
TITEX A1166-7.4 DRILLS SOLID CARBID TYPE N 5057899
SANDVIK 860.1-0320-029A1-PM P1BM 8151076
TITEX DC150-05-10.200A0-WJ30TA SOLID CARBIDE DRILL 7462152
SANDVIK 860.1-0930-029A0-GMX1BM SC DRILLS CORODRILL 7781610
GUHRING 05514 007.900 RATIO DRILL SOLID CARBIDE 7.900MM
SANDVIK 460.1-0870-026A0-XMGC34 SC DRILLS CORODRILL 460 6241426
SANDVIK R840-1550-50-A0A1220 SC DRILLS CORODRILL 5748221
DORMER R45733/64 DRILL 33/64 INCH 5979274
SANDVIK 460.1-0600-030A0-XM GC34 460 SOLID CARBIDE DRILL 6241096
SANDVIK 460.1-0397-030A1-XMGC34 SC DRILLS CORODRILL 460 6422523
TITEX DC150-03-05.953A1-WJ30RE SOLID CARBIDE DRILL 6968770
TITEX DC150-05-09.700D1-WJ30RE SOLID CARBIDE DRILL 7287834
DORMER R4547.4 DRILL 7.40 MM 5980123