Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0960-030A1-GMX1BM SC DRILLS CORODRILL 7781486
SANDVIK 860.1-0960-030A1-GMX1BM SC DRILLS CORODRILL 7781486
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0960-030A1-GM X1BM
rubix:
320A1207
manufacturer :
7781486
ean:
7323224674820
Product details
Technical specifications
Product details : SANDVIK 860.1-0960-030A1-GMX1BM SC DRILLS CORODRILL 7781486
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.00
excl. VAT
/
Each
£
172.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R0231.9 R023 1.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402979
SANDVIK R840-0650-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748293
DORMER R4574.1 DRILL 4.10 MM 5979292
TITEX DC150-03-10.900D0-WJ30RE SOLID CARBIDE DRILL 7287686
SANDVIK 860.1-0990-029A1-GM X1BM SOLID CARBIDE DRILL 7781489
SANDVIK HC 5 HARD CUT DRILL 5732741
GUHRING 05510 008.300 RATIO DRILL/COOLING SOLID CARBIDE 8.300MM
SANDVIK R840-0952-50-A1A1220 SC DRILLS CORODRILL 5748404
SANDVIK 460.1-0880-026A0-XM GC34 6241428
SANDVIK 860.1-0870-031A0-PMP1BM SC DRILLS CORODRILL 8150962
SANDVIK R840-0440-30-A0A1220 SC DRILLS CORODRILL 5747093
DORMER R45811/64 DRILL 11/64 INCH 5980411
GUHRING 05511 012.800 RATIO DRILL/COOLING SOLID CARBIDE 12.800MM
GUHRING 05514 009.500 RATIO DRILL SOLID CARBIDE 9.500MM
SANDVIK R840-0850-50-A1A 1220 5748294