SANDVIK R840-0650-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748293
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R840-0650-50-A1A1220
Rubix:1037799
Manufacturer :5748293




Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 33.6 mm |
Product details : SANDVIK R840-0650-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748293
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 33.6 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 172.90 excl. VAT
/ Each
£ 207.48 incl. VAT
- Usually arrives within 14 working days