References
Sandvik Coromant:HC 5
Rubix:80315761
Manufacturer :5732741
EAN:10034835





Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 48.6 mm |
| Length of cut | 17.5 mm |
Product details : SANDVIK HC 5 HARD CUT DRILL 5732741
Hard-cut drill bits SANDVIK
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 48.6 mm |
| Length of cut | 17.5 mm |
| Shank type | cylindrical |
| Tolerance | h6 |
| Sharpening | 120° |
| Tail | cylindrical |
| Internal cooling | no |
| Tip angle | 120 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 55.86 excl. VAT
/ Each
£ 67.03 incl. VAT
- Usually arrives within 14 working days