TITEX DB133-05-01.500A0-WJ30EL SOLID CARBIDE DRILL 6712864
Twist drill Walter Titex
See technical informationReferences
Walter Titex:DB133-05-01.500A0-WJ30EL
Rubix:80208008
Manufacturer :6712864
EAN:4031132373652

Technical specifications
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 53 mm |
| Length of cut | 10 mm |
Product details : TITEX DB133-05-01.500A0-WJ30EL SOLID CARBIDE DRILL 6712864
Technical specifications
Attributes
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 53 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Tail diameter | 34 mm |
Show UNSPSC/ECL@SS
£ 71.07 excl. VAT
/ Each
£ 85.28 incl. VAT
- Usually arrives within 14 working days