References
Bahco:4415-3.00
Rubix:401A7440
EAN:7314150394258
Product details : BAHCO 4415-3.00 HSS-R DRILLS 2 PCS/PACK
Size 1 mm up to 4 mm, two drills in each tube
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Strengths
HSS-R Drill Bits for Metal
Technical specifications
Attributes
| Shank type | cylindrical |
|---|
Show UNSPSC/ECL@SS
£ 0.75 excl. VAT
/ Each
£ 0.90 incl. VAT
- Delivery usually within ( 14 ) days



