Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P231-1588-XA1630 SC MILLING CM PLURA 1 7045729
SANDVIK 1P231-1588-XA1630 SC MILLING CM PLURA 1 7045729
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P231-1588-XA 1630
rubix:
319A5530
manufacturer :
7045729
ean:
7323221046231
Product details
Technical specifications
Product details : SANDVIK 1P231-1588-XA1630 SC MILLING CM PLURA 1 7045729
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.67
excl. VAT
/
Each
£
156.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CH21 VARI PITCH HOLE SAW 21MM
SANDVIK 2P360-1400-PA 1630 6260139
R2162716-SVIK T-MAX DRILLING EM W
DORMER S6295.0 DRILL 5.00 MM 6706532
GUHRING 03720 006.000 MILLS CARBIDE UNIVERS 9037200060000
SANDVIK R216.34-16040-BC32K1640 SC MILLING CM PLURA 2 5743259
SANDVIK 2P340-0350-PB1630 SC MILLING CM PLURA 2 6260118
SANDVIK 316-12BM210-12060G 1730 7611712
SANDVIK 2P051-1200-OAO10A SC MILLING CM PLURA 2 7254434
DORMER S9443.0 END MILL 3.00 MM 5982906
SANDVIK R216.42-16030-AK26A H10F 5743528
DORMER S814HB6.0 END MILL 6.00 MM 5983630
SANDVIK 1P341-0953-XA1630 SC MILLING CM PLURA 1 7045791
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 1 862571
ROEBUCK 256025 VARI PITCH HOLE SAW 52MM