Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00864 036.000 HAND TAPS 9008640360000
GUHRING 00864 036.000 HAND TAPS 9008640360000
Standard manual thread-cutters Gühring
References
gühring:
9008640360000
rubix:
345A1897
ean:
4031093260138
Technical specifications
Threading diameter
36
mm
Thread
4
mm
Total length
150
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00864 036.000 HAND TAPS 9008640360000
Technical specifications
Attributes
Threading diameter
36
mm
Thread
4
mm
Total length
150
mm
Thread depth
50
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
194.72
excl. VAT
/
Each
£
233.66
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885286 HSS TAP UNC 7/16 X 14 TAPER
DORMER E500M5.5X.9NO3 TAP M5.5 X 0.90 MM 5976862
CUTLINE 885203 HSS TAP M14.0 X 1.25 SECOND FINE
DORMER E500M4NO3 TAP M4 X 0.70 MM 5976774
GUHRING 01818 005.000 HAND TAPS 9018180050000
DORMER E101M8NO8 TAP M8 X 1.25 MM 5974808
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
CUTLINE 885217 HSS TAP M20.0 X 2.0 SECOND FINE
CUTLINE 885340 HSS TAP UNF 5/8 X 18 PLUG
GUHRING 05725 002.845 POWER TAPS 9057250028450
DORMER HSS TAP 1NO8 E1151NO8
GUHRING 00862 014.000 HAND TAPS 9008620140000
DORMER E500 HSS TAP M1.4 NO. 1
DORMER E500M1.7NO2 TAP M1.7 X 0.35 MM 5976994
CUTLINE 885209 HSS TAP M16.0 X 1.5 PLUG FINE