Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
ROEBUCK HSS TAP UNF 3/8 X 24 SECOND
ROEBUCK HSS TAP UNF 3/8 X 24 SECOND
Machine thread-cutter Unbranded
References
unbranded:
022766
rubix:
022766
Technical specifications
Threading
3/8 in.
Body material
HSS
Type
Metric blind bores and through-bores
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSS TAP UNF 3/8 X 24 SECOND
HSS UNF Straight Flute
Individual
Technical specifications
Attributes
Threading
3/8 in.
Body material
HSS
Type
Metric blind bores and through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.45
excl. VAT
/
Each
£
13.74
incl. VAT
Sold out
Add to cart
Check our products from related categories
DORMER E300M14X1.0 6290617
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNC 5/16-18 864960
DORMER EP205-40 SPIRAL POINT TAP NO.5 X 40 5973737
GUHRING 00833 014.007 MACHINE TAPS HSS-E
WALTER P21360-M24X1.5 TAPS HSS-E X PERT 6149349
WALTERPROT 205106-M10 HAND- AND MACHINE TAPS HSS/-E 5076673
GUHRING 02846 004.826 MACHINE TAPS 9028460048260
WALTERPROT TC115-M16-LE-WY80AA MACHINE TAP 7629590
SANDVIK T100-KM103AF-3/4D210 COROTAP 6871298
SANDVIK T100-KM102DB-M20X150D210 6871243
DORMER E255M16 SPIRAL POINT TAP M16 X 2.00 MM 6554489
DORMER E300M18X1.0 6290622
DORMER E513 FINE TAP M11 X 1.0 NO2
PRESTO 3/4 INCH BSF BOT HSS MACHINE TAP ISO 529 60400-343
DORMER E650M10 DRILL M10 X 1.50 MM 5978304