• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,767)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Nylon wheel on rod
BAHCO BP433M STONE-2 UNITS ABRASIVE WHEEL

BAHCO BP433M STONE-2 UNITS ABRASIVE WHEEL

Nylon wheel on rod Bahco

See technical information
References
Bahco:BP433M
Rubix:208A1033
EAN:7314150134694
brand logo
brand logo

Product details : BAHCO BP433M STONE-2 UNITS ABRASIVE WHEEL


Technical specifications


Attributes
Logistic Weight15 g
Show UNSPSC/ECL@SS
£ 4.54 excl. VAT
/ Each
£ 5.45 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

PFERD 44656038 POLINOX PNZ 6025/6 A180PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 180G 446460183M 61168 SCOTCH-BRITE CLEAN AND STRIP DISC 100MMX25MMX6 MM S XCRS BLU3M 09707 SCOTCH-BRITE CLEAN FINISH FLAP BRUSH 50MMX25MM S FINPFERD 44655100 PFERD 5030/6 A100 MEDIUMPFERD POLINOX NON WOVEN MOUNTED POINTS 100 X 50MM 100G 446691003M 51925 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 100MMX25MMX6MM PURPLE3M 51900 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 75MMX25MMX6MM PURPLEPFERD POLINOX NON WOVEN MOUNTED POINTS 100 X 50MM 180G 44669180PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 280G 446460283M 51927 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 75MMX13MMX6MM PURPLEBAHCO BP434M STONE-2 UNITS ABRASIVE WHEEL3M 51920 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 75MMX13MMX6MM GRNROEBUCK 886340 NON WOVEN FLAP WHEEL 60 X 30 MM MEDIUM3M 51924 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 100MMX13MMX6MM PURPLE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap