Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Nylon wheel on rod
ROEBUCK 886340 NON WOVEN FLAP WHEEL 60 X 30 MM MEDIUM
ROEBUCK 886340 NON WOVEN FLAP WHEEL 60 X 30 MM MEDIUM
Non Woven flap wheel
References
roebuck:
886340
rubix:
222A5056
ean:
3660338397738
Technical specifications
Outer diameter
60
mm
Length
30
mm
Grain
Medium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886340 NON WOVEN FLAP WHEEL 60 X 30 MM MEDIUM
Medium Non Woven flap wheel
Strengths
Open mesh construction resists clogging. Delivers a consistent & uniform finish with no risk of gouging.
Applications
Metals, wood, composite and plastics
Technical specifications
Attributes
Outer diameter
60
mm
Length
30
mm
Grain
Medium
Rod diameter
6
mm
Colour
Brown
Specification
Non woven material
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.76
excl. VAT
/
Each
£
12.91
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
PFERD 44655100 PFERD 5030/6 A100 MEDIUM
PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 180G 44646018
PFERD 44655180 POLINOX PNL 5030/6 A180 FINE WHEEL
BAHCO BP434M STONE-2 UNITS ABRASIVE WHEEL
3M 51921 SCOTCH-BRITE CLEAN STRIP XT CUT DISC 75MMX25MMX6MM GRN
3M 61168 SCOTCH-BRITE CLEAN AND STRIP DISC 100MMX25MMX6 MM S XCRS BLU
PFERD 44656038 POLINOX PNZ 6025/6 A180
ROEBUCK 886339 NON WOVEN FLAP WHEEL 40X20 MM VERY FINE
ROEBUCK 886338 NON WOVEN FLAP WHEEL 40 X 20 MM FINE
BAHCO BP433M STONE-2 UNITS ABRASIVE WHEEL
3M 51933 SCOTCH-BRITE CLEAN STRIP XT CUT DISC 100MMX25MMX6MM GRN
BAHCO BP422M STONE-2 UNITS ABRASIVE WHEEL
3M 51924 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 100MMX13MMX6MM PURPLE
PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 280G 44646028
PFERD POLINOX NON WOVEN MOUNTED POINTS 100 X 50MM 100G 44669100