3M 09707 SCOTCH-BRITE CLEAN FINISH FLAP BRUSH 50MMX25MM S FIN
Scotch-Brite™ Clean and Finish Flap Brush
See technical informationReferences
3M:09707
Rubix:269771
Manufacturer :7000077905
EAN:08711428030518

Product details : 3M 09707 SCOTCH-BRITE CLEAN FINISH FLAP BRUSH 50MMX25MM S FIN
Scotch-Brite™ Clean and Finish Flap Brush features an abrasive mineral bonded to a fibre core. Our clean and finish flap brushes give a uniform cut and finish throughout the product life.
The open, flexible flap construction is soft and pliable to produce uniform surface finishes without ‘chatter marks’. The non-woven web is load and heat resistant.
Suitable for cleaning and light deburring of various substrates, satin finish on metals, smoothing wood prior to varnishing and primer denibbing before final coat.
The open, flexible flap construction is soft and pliable to produce uniform surface finishes without ‘chatter marks’. The non-woven web is load and heat resistant.
Suitable for cleaning and light deburring of various substrates, satin finish on metals, smoothing wood prior to varnishing and primer denibbing before final coat.
Use Scotch-Brite™ Clean and Finish Flap Brush to give a uniform cut and finish throughout the life of the product. Our clean and finish flap brushes feature an abrasive mineral bonded to a fibre core.
Strengths
Provides more surface contact than bristle type brushes;Continuously supplies fresh abrasives for consistent, uniform finishes;Soft and conformable for uniform surface treatment without chatter marks;Non-woven web is load and heat resistant;May be used on a variety of substrates, including wood, metal and paint
Applications
For cleaning and light deburring of various substrates, satin finish on metals, smoothing wood prior to varnishing and primer denibbing before final coat
Technical specifications
Attributes
| Outer diameter | 25 mm |
|---|---|
| Grain | very fine |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 14.92 excl. VAT
/ Each
£ 17.90 incl. VAT
- Delivery usually within ( 17 ) days