PFERD POLINOX NON WOVEN MOUNTED POINTS 100 X 50MM 100G 44669100


Polinox Mounted Grinding Wheels

References
pferd tools:44669100
rubix:2587336
ean:4007220499580
PFERD POLINOX® mounted grinding wheel PNG 10050/6 A 100
brand logo
Technical specifications
Outer diameter100 mm
Length40 mm
Grain100
See all Specifications

Product details : PFERD POLINOX NON WOVEN MOUNTED POINTS 100 X 50MM 100G 44669100


Made of several strips of corrugated non woven material, wound around a common core.
The wavy structure of the non woven material permits seamless brush matting of surfaces. Abrasives: A = Aluminium oxide SiC = Silicon carbide The maximum permissible peripheral speed is 32 m/s.
For safety reasons, the maximum permitted rotational speed indicated must never be exceeded

Technical specifications


Attributes
Outer diameter100 mm
Length40 mm
Grain100
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 35.91 excl. VAT
/ Each
£ 43.09 incl. VAT
  • Usually arrives within 14 working days