PFERD 44655100 PFERD 5030/6 A100 MEDIUM


Brush on Lino® NLP stem

References
pferd tools:44655100
rubix:265A3246
manufacturer :157107
ean:4007220157107
PFERD POLINOX® mounted grinding wheel PNL 5030/6 A 100
brand logo
Technical specifications
Outer diameter50 mm
Length30 mm
Grain100
See all Specifications

Product details : PFERD 44655100 PFERD 5030/6 A100 MEDIUM


Essential application of the tool for surface machining. Abrasive: A = corundum SiC = silicon carbide The fiber layers Vlies are arranged in the wheel blade in a radial way. The blades are very compact, offering a high lifespan. Circumferential speed, maximum recommendation 32 m/s.

Technical specifications


Attributes
Outer diameter50 mm
Length30 mm
Grain100
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 10.76 excl. VAT
/ Each
£ 12.91 incl. VAT
  • Usually arrives within 14 working days