Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 9500SM-80 SOCKET HEXAGON 1IN
BAHCO 9500SM-80 SOCKET HEXAGON 1IN
Socket Bahco
References
bahco:
9500SM-80
rubix:
113A5684
ean:
7314153013835
Product details
Technical specifications
Product details : BAHCO 9500SM-80 SOCKET HEXAGON 1IN
Technical specifications
Attributes
Logistic Weight
2600
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.57
excl. VAT
/
Each
£
169.88
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2 3/16 A/F
STAHLWILLE 03010021 1/2 INCH DRIVE X 21MM SOCKET BI-HEX
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 1.5/8 AF 41MM
FACOM K.1'11/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.11/16 A/F
FACOM R10E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 10MM
ROEBUCK SOCKET 3/4 INCH DRIVE 46MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 9MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 29MM
FACOM K.33LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 33LA
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 10MM
FACOM SOCKET NM.32LA
FACOM K.36LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 36LA
FACOM S.29LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 29MM
GEDORE 1AF1/2DRIMPSOCKET K 19 1AF
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 4MM