Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 9MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 9MM
Socket Expert
References
expert:
E113757
rubix:
2014738
ean:
3258951137574
Technical specifications
Square drive adapter
1/4
''
Length
49.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 9MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
49.5
mm
Finishing
Chromed
Weight
32
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02020013 3/8 INCH DRIVE X 13MM SOCKET EX DP BI-HEX
FACOM SOCKET NKD.19A
GEDORE 17MM SOCKET D30-17
FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 12MM
FACOM LONG SOCKET JTX.12
STAHLWILLE 02010012 3/8 INCH DRIVE X 12MM SOCKET BI-HEX
KNIPEX 983714 HEXAGON SOCKET WRENCHES 3/8 46MM
GEDORE 24MM IN-HEX IMPS 1D IN K 21 24
FACOM R3/8E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 3/8 A/F
FACOM SOCKET NK.24LA
FACOM R.7LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 7MM
FACOM S.21 S BI-HEX SOCKET 1/2 INCH DRIVE 21MM
FACOM LONG SOCKET RTX.6
GEDORE 95MM 1.1/2DRIMPSOCK K 37 95
FACOM R.7E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7MM