Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BAHCO K7806M/S4 POWER SOCKET SET 1/2 4 PCS
BAHCO K7806M/S4 POWER SOCKET SET 1/2 4 PCS
Set of wrenches Bahco
References
bahco:
K7806M/S4
rubix:
45026162
ean:
7314151813222
Technical specifications
Number of elements
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO K7806M/S4 POWER SOCKET SET 1/2 4 PCS
Technical specifications
Attributes
Logistic Weight
1190
g
Number of elements
4
Weight
1140
g
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.79
excl. VAT
/
Each
£
86.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM SET OF WRENCH 34.JU13T
FACOM 55A.JD8 55A OFFSET RING SPANNER SET JD8
ROEBUCK SET OF 8 COMBINATION WRENCH SPANNERS 865283
ROEBUCK 880467 OF 11 RING SPANNER
FACOM 440.JE16 COMBINATION WRENCH SET 8 - 22MM 16 PIECE SET
GEDORE 7-080 COMBINATION SPANNER SET METRIC
BAHCO S4RM-21-27 RATCHET WRENCH DOUBLE FLAT SET
FACOM 440.JP8PB COMBINATION WRENCH SET 8 PIECES ( TO 19 MM) HOLDER
ROEBUCK SPANNERS METRIC RATCHET 5 PIECE SET
BAHCO S138 SOCKET SET 1/4-3/8-1/2 138PCS
FACOM 467BF.JP10PB FLEXIBLE RATCHET COMB SPANNER CLIPS 10 PIECE SET
FACOM BX,RLLANDPNL SET 55A.JE14
FACOM 467.JPU8 8PC RATCHETING COMBI WRENCH SET
GEDORE RATCHET COMBI SPANNERS REVERSIBLE 8 - 19MM 7UR 5 PIECE SET
FACOM SET OF WRENCH 31.JE6T