GEDORE RATCHET COMBI SPANNERS REVERSIBLE 8 - 19MM 7UR 5 PIECE SET
Ratchet-socket-wrench-set 5-piece 7 UR
See technical informationReferences
Gedore:7 UR-005
Rubix:2515739
Manufacturer :2327651
EAN:4010886895887

Product details : GEDORE RATCHET COMBI SPANNERS REVERSIBLE 8 - 19MM 7UR 5 PIECE SET
Combination ratchet spanner set, reversible 5 pcs 8-19 mm Most used sizes Ring 13° offset from shaft, reversible UD profile High torque transfer In plastic case Dimensions: 275 x 150 x 42 mm
Technical specifications
Attributes
| Logistic Weight | 930 g |
|---|---|
| Number of elements | 5 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 158.80 excl. VAT
/ Each
£ 190.56 incl. VAT
- Delivery usually within ( 8 ) days
