FACOM 467BF.JP10PB FLEXIBLE RATCHET COMB SPANNER CLIPS 10 PIECE SET


Set of 467BF FACOM ratchet combination wrenches

References
facom:467BF.JP10PB
rubix:80987586
ean:3662424081569
brand logo
brand logo
Technical specifications
Number of elements10
See all Specifications

Product details : FACOM 467BF.JP10PB FLEXIBLE RATCHET COMB SPANNER CLIPS 10 PIECE SET


Set of 10 ratcheting combination wrenches with articulated head.
Opening: 8 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 18 -19 mm. Sold with case.

Strengths

Ultra-handy!
Solves clamping problems in applications requiring "blind" work. - The articulated ratchet head provides unrivalled accessibility, being more compact than the traditional ratchet + gimbal + socket combination.

Technical specifications


Attributes
Number of elements10
FinishingOther
Show UNSPSC/ECL@SS
£ 257.21 excl. VAT
/ Each
£ 308.65 incl. VAT
  • In stock: Next day delivery