ROEBUCK SET OF 8 COMBINATION WRENCH SPANNERS 865283
Set Of Metric Combination Spanners
See technical informationSee documentsReferences
Superseded Ref:4972178
Roebuck:865283
Rubix:209A7478
EAN:3660338196423
Documents
Product details : ROEBUCK SET OF 8 COMBINATION WRENCH SPANNERS 865283
• Forged from the finest chrome vanadium steel.
• Satin finish shanks, polished jaws and chrome plated overall.
• With 15° elbow for easy manoeuvring on flat surfaces.
• Includes 8 combination spanners (mm): Ø 8-10-11-13-17-19-22-24
• Includes 12 combination spanners (mm): Ø 8-9-10-11-12-13-14-16-17-19-21-22
• Includes 18 combination spanners (mm): Ø 6-7-8-9-10-11-12-13-14-15-16-17-18-19-21-22-23-24
Technical specifications
Attributes
| Number of elements | 8 |
|---|
Show UNSPSC/ECL@SS
£ 34.57 excl. VAT
/ Each
£ 41.48 incl. VAT
- In stock: Next day delivery

