Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM 55A.JD8 55A OFFSET RING SPANNER SET JD8
FACOM 55A.JD8 55A OFFSET RING SPANNER SET JD8
55A - Metric offset polygon wrench sets
References
facom:
55A.JD8
rubix:
1235064
ean:
3148516983312
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : FACOM 55A.JD8 55A OFFSET RING SPANNER SET JD8
55A - Metric offset polygon wrench sets
- Presentation: kit, box or on panel.
Technical specifications
Attributes
Logistic Weight
1469
g
Packaged dimensions (D x W x H)
395
x
90
x
70
mm
Package weight
1417
g
Number of elements
8
Finishing
satin/chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.90
excl. VAT
/
Each
£
116.28
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932464257 METRIC COMBINATION SPANNER 7PC SET
BAHCO 6712R SOCKET SET 1/4
BRITOOL EXPERT RATCHET PODGER SPANNER 17X19MM
FACOM 65.JU6T IMPERIAL RATCHET SPANNER SET 1/4 -6
FACOM 467BF.JP12PB 7-19MM COMBO RATCHET SPANNER FLEX HEAD
STAHLWILLE 12/15PCSPANNERSET 96400651
MILWAUKEE 4932478557 MAXBITE FLEX HEAD SPANNER 7PC SET
BRITOOL EXPERT 8PC O/S RING WRENCH MOD 6-22MM
FACOM 440.JE16T COMBINATION WRENCH SET 8 - 22MM ROLL 16 PIECE SET
FACOM IMPERIAL COMBINATION WRENCH SET 1/4 - 15/16 INCH A/F 12 PC SET
BAHCO 2M/8T RING WRENCH SET
BAHCO S240AF SOCKET SET 1/2IN INCH SIZES 24PCE
BAHCO 6708DMB 1/4 DEEP SOCKET SET ON RAILS
ROEBUCK 12 PIECE FLEX HEAD COMBI RATCHET WRENCH SET 8-19MM 865451
ROEBUCK UNIWRENCH SPANNERS 11 PIECE SET