GEDORE 7-080 COMBINATION SPANNER SET METRIC


Ring impact spanner wrench set 7

References
gedore:7-080
rubix:2557392
manufacturer :6092850
ean:4010886609286
brand logo
brand logo
Technical specifications
Number of elements8
See all Specifications

Product details : GEDORE 7-080 COMBINATION SPANNER SET METRIC


Combination spanner set 8 pcs 8-19 mm Selection of sizes most in use With same size each end Ring 15° offset from shaft, shaft in girder pattern GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight536 g
Number of elements8
Weight536 g
FinishingChromed
Show UNSPSC/ECL@SS
£ 112.00 excl. VAT
/ Each
£ 134.40 incl. VAT
  • Usually arrives within 14 working days