Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BAHCO SLX 17AF 3/4IN SOCKET SET 17PCE
BAHCO SLX 17AF 3/4IN SOCKET SET 17PCE
Set of wrenches Bahco
References
bahco:
SLX 17AF
rubix:
113A6626
ean:
7314150137558
Product details
Technical specifications
Product details : BAHCO SLX 17AF 3/4IN SOCKET SET 17PCE
Technical specifications
Attributes
Logistic Weight
13450
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
391.94
excl. VAT
/
Each
£
470.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM SET WREN 40LA.JE17
GEDORE 8-32MM SPANNER SET 1 B-020
FACOM 440.JP12A COMBINATION WRENCH SET 7 - 24MM CLIP 12 PIECE SET
BAHCO 6712R SOCKET SET 1/4
WERA 073290 JOKER WRENCH RATCHET COMBI SET SB 4PC
75.JU10 FACOM SET OF WRENCHES
FACOM 441.JV14GRPPB 441 XL OGV GRIP COMBI W POUCH - 14 PCS
ROEBUCK OPEN ENDED SPANNER 6-19MM 7 PIECE SET
BAHCO S4RM-30-36 RATCHET WRENCH DOUBLE FLAT SET
BAHCO 1320RM-8-9 RATCHET WRENCH DOUBLE FLAT
BAHCO S4RM/5T RATCHET WRENCH DOUBLE FLAT SET
GEDORE COMBI SPANNER SET 1B-017
EXPERT E110323 26 PIECE 12 POINT COMBIWRENCH SET 6
FACOM 440.JE25 COMBINATION WRENCH SET 6 - 34MM 25 PIECE SET
ROEBUCK SPANNER WRENCH 4 IN 1 A/F 2 PIECE SET IMPERIAL