References
Facom:40LA.JE17
Rubix:1233697
EAN:3148516637956

Product details : FACOM SET WREN 40LA.JE17
40.LA - Set of mixed and long metric wrenches
- Presentation: boxed.
- Presentation: boxed.
Technical specifications
Attributes
| Logistic Weight | 15526 g |
|---|---|
| Packaged dimensions (D x W x H) | 590x190x180 mm |
| Package weight | 15014 g |
| Number of elements | 17 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 864.78 excl. VAT
/ Each
£ 1,037.74 incl. VAT
- Delivery usually within ( 14 ) days
