Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
BAHCO 70S/H14 5/16 IMPACT SCREWDRIVER BIT FOR 14MM HEX SOCKET HD SCREW
BAHCO 70S/H14 5/16 IMPACT SCREWDRIVER BIT FOR 14MM HEX SOCKET HD SCREW
Screwdriver bit socket Bahco
References
bahco:
70S/H14
rubix:
263A3613
ean:
7314150218509
Technical specifications
Length
30
mm
Imprint size
14 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 70S/H14 5/16 IMPACT SCREWDRIVER BIT FOR 14MM HEX SOCKET HD SCREW
Technical specifications
Attributes
Logistic Weight
140
g
Length
30
mm
Imprint size
14 mm
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.31
excl. VAT
/
Each
£
48.37
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM PHILLIPS BIT ENP.203
WERA 056352 842/1Z BIT BALLEND HEX 3/25 EXTRA TOUGH
FACOM 3/16IN X 25MM HEX BIT EH103/16
FACOM TORX BLADE AMZ.X30-40
WERA 059490 800/4Z BIT SLOTTED 1.2/6.5/89 EXTRA TOUGH
BAHCO 7993T0170 HEX BIT IMP.SOCKET 3/4-17MM
WERA 066626 871/1 BIT TORQ SET 5/25 EXTRA TOUGH
FACOM IMPACT BIT ENH.310
FACOM IMPACT BIT ENH.305
FACOM NO 10 HEX BIT ETORM.110
APEXTOOL 3/8 MALE 1/4 HEX DRIVE AD152MM EX-370-6
WERA 066632 871/1 BIT TORQ SET 10/25 EXTRA TOUGH
APEXTOOL EXT 1/2 FEMALE SQUARE DRIVE 3/8M EX-375
APEXTOOL EXT 3/8 FEMALE SQUARE DRIVE EX-254
APEX EXT 1/4 MALE HEX DRV 3/8 MPEX-370-2