Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 066626 871/1 BIT TORQ SET 5/25 EXTRA TOUGH
WERA 066626 871/1 BIT TORQ SET 5/25 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05066626001
rubix:
2518059
ean:
4013288033116
Technical specifications
Length
25
mm
Imprint size
5 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 066626 871/1 BIT TORQ SET 5/25 EXTRA TOUGH
Technical specifications
Attributes
Length
25
mm
Imprint size
5 mm
Imprint
Torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.76
excl. VAT
/
Each
£
6.91
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
"WERA 004201 8740C HF/10 IN-HEX SOCKET SET 1/2"" ZYKLOP 9PC"
FACOM ENX.250 IMPACT BITS 5/16 SERIES 2TORX SCREWSL 35 MMT50
FACOM ETORM.103 TORQ SET BIT NO.3 ETORM-103
FACOM BNAE BIT EBNA.208
FACOM POZIDRIV BIT ED.111
FACOM TORQ BIT ETORM.601/4
WERA 056507 851/1Z BIT PH1/50 EXTRA TOUGH
FACOM PHILLIPS BIT EP.632T
BAHCO 7809Z-3/8 SOCKET DRIVER 1/2IN
FACOM PHILLIPS.BLAD AMZ.P1-2
WERA 060035 855/4Z BIT PZ2/89 EXTRA TOUGH
FACOM EX.625 EX625 T25 LONG REACH TORX BIT
FACOM PHILLIPS BIT EP.601T
FACOM TORQ SET BIT NO.8 ETORM.108
FACOM HEXAGON BIT EH.206