Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Kit
BAHCO 4750-KNHO-1 KNIFE HOLDER
BAHCO 4750-KNHO-1 KNIFE HOLDER
Kit Bahco
References
bahco:
4750-KNHO-1
rubix:
120A9241
ean:
7314153015839
Technical specifications
Material
polyester
See all Specifications
Product details
Technical specifications
Product details : BAHCO 4750-KNHO-1 KNIFE HOLDER
Technical specifications
Attributes
Logistic Weight
90
g
Material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.39
excl. VAT
/
Each
£
16.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 001956LE TOOL BAG EMPTY 315MM
FACOM NYLON ROLL N.38A-12C
KNIPEX 001955S6LE POUCH FOR 3 PLIERS EMPTY 330MM
FLUKE C33 SOFT METER CASE
TECHNICS PT150 KICK STAND TOOL POUCH
KNIPEX 001992V01LE ROLL-UP CASE FOR INSULATED TWEEZERS 90MM
FACOM NYLON ROLL N.38A-6F
KNIPEX 001955S8LE KNIPEX POUCH FOR 3 PLIERS EMPTY 330MM
FACOM SLS AUTOMATIC CLOSING BELT POUCH BAG-BOLTSLS
FACOM N.38A-17A NYLON TOOL ROLL
KNIPEX 001941LE TOOL ROLL BAG EMPTY 450MM
FLUKE C35 SOFT METER CASE
DRAEGER 6400000 ACCURO DETECTOR TUBE PUMP
KNIPEX 001955S5LE TOOL BAG KULTEMPTY 440MM
FACOM SH-BAG1SLS SLS SKYHOOK POUCH WITH 3 SUPPORTS