References
Facom:N.38A-6F
Rubix:1239358
EAN:3148516723253

Product details : FACOM NYLON ROLL N.38A-6F
Nylon case - 6 pockets
- Material: nylon.
- 3 small and 3 large PVC pockets.
- Resistant to chemicals and hydrocarbons.
- Convenient: foldable.
- Secure: clip strap closure.
- Comfort: tool-sized compartments.
- Weight: 181g. Model N.38A-6F
- Material: nylon.
- 3 small and 3 large PVC pockets.
- Resistant to chemicals and hydrocarbons.
- Convenient: foldable.
- Secure: clip strap closure.
- Comfort: tool-sized compartments.
- Weight: 181g. Model N.38A-6F
Strengths
Shock-proof polypropylene set. Airline-approved. Capacity 28 dm³ - Modular tool storage with watertight compartmentalization - Unpartitioned cargo hold, fully available.
Technical specifications
Attributes
| Logistic Weight | 168 g |
|---|---|
| Packaged dimensions (D x W x H) | 275x185x30 mm |
| Package weight | 181 g |
| Number of compartments | 6 l |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 8.25 excl. VAT
/ Each
£ 9.90 incl. VAT
- Delivery usually within ( 14 ) days
