Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Kit
DRAEGER 6400000 ACCURO DETECTOR TUBE PUMP
DRAEGER 6400000 ACCURO DETECTOR TUBE PUMP
DRAEGER 6400000 ACCURO DETECTOR TUBE PUMP
References
dräger:
6400000
rubix:
80043586
Technical specifications
Number of compartments
0.1
l
See all Specifications
Product details
Technical specifications
Product details : DRAEGER 6400000 ACCURO DETECTOR TUBE PUMP
Technical specifications
Attributes
Number of compartments
0.1
l
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
761.68
excl. VAT
/
Each
£
914.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 001992V02LE KNIPEX ROLL-UP CASE FOR TWEEZERS 90MM
NOGA MAG BASE DG1030 DG1030/DG1033
FLUKE C33 SOFT METER CASE
BAHCO 4750FB5A TOOL ORGANIZER 273X168X50MM
KNIPEX 989913LE TOOL ROLL BAG EMPTY 850MM
FACOM SLS AUTOMATIC CLOSING BELT POUCH BAG-BOLTSLS
BAHCO 4750-KNHO-1 KNIFE HOLDER
CK-MAGMA MA2600 CONTRACT ORGANISER
KNIPEX 001955S4LE TOOL ROLL FOR PLIERS WRENCH 340MM
KNIPEX 001941LE TOOL ROLL BAG EMPTY 450MM
FACOM N.38A-17A NYLON TOOL ROLL
KNIPEX 001958LE TOOL BAG EMPTY 615MM
FACOM SH-BAG1SLS SLS SKYHOOK POUCH WITH 3 SUPPORTS
FLUKE H5 ELECTRICAL TESTER HOLSTER (T5)
TECHNICS PT150 KICK STAND TOOL POUCH