Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT ADJUSTABLE WRENCH 600MM
BRITOOL EXPERT ADJUSTABLE WRENCH 600MM
Fixed and variable opening wrench Expert
References
expert:
E117906
rubix:
2014885
ean:
3258951179062
Technical specifications
Opening
62
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT ADJUSTABLE WRENCH 600MM
Technical specifications
Attributes
Opening
62
Weight
3225
g
Finishing
Chromed
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.09
excl. VAT
/
Each
£
136.91
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
WERA 073278 JOKER WRENCH RATCHET COMBI 18MM SB
GEDORE 11MMVDE RING SPANNER VDE 2 E 11
GEDORE 7R-9 7R COMBINATION RATCHET SPANNER 9MM
BAHCO 6M-21-23 OPEN END WRENCH
WERA 073283 JOKER WRENCH RATCHET COMBI 1/2 SB
FACOM 467.13SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 13MM
ROEBUCK RING PODGER SPANNER 14MM
5/16x11/32 RATCHET RING SPNR
FAG LOCKNUT-SOCKET-KM2 KM2 SOCKET WRENCH LOCKNUT.SOCKET.KM2
STAHLWILLE 2501048 3/8 INCH DRIVE X 1 AF HD CROW-FOOT
BAHCO 1952M-7 COMBINATION WRENCH
STAHLWILLE 42050048 SLOGGING RING WRENCH 48MM
BAHCO 6M-36-41 OPEN END WRENCH
GEDORE RED R09100320 32MM COMBINATION SPANNER
STAHLWILLE 02490040 3/8 INCH DRIVE X 3/4 AF CROW-RING