References
Gedore:VDE 2 E 11
Rubix:118A2681
Manufacturer :6036190
EAN:4010886603611

Product details : GEDORE 11MMVDE RING SPANNER VDE 2 E 11
Strengths
•Vanadium steel 31CrV3
VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
Technical specifications
Attributes
| Opening | 11 |
|---|---|
| Length | 180 mm |
| Type | box wrench |
| Finishing | insulated |
| Diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 24.38 excl. VAT
/ Each
£ 29.26 incl. VAT
- Delivery usually within ( 8 ) days
