FACOM 65.5/8 X 11/16 RATCHETING RING SPANNER 65.5/8X11/16
65-Ratchet polygonal wrenches inclined at 15 ° in inches
See technical informationReferences
Facom:65.5/8X11/16
Rubix:80371253
EAN:3148517722033



Product details : FACOM 65.5/8 X 11/16 RATCHETING RING SPANNER 65.5/8X11/16
65-Ratchet polygonal wrenches inclined at 15 ° in inches
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Eye head 15° offset.
- Dimensions in inches: from 1/4 " to 15/16".
- Finish: Satin chrome-plated.
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Eye head 15° offset.
- Dimensions in inches: from 1/4 " to 15/16".
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 174 g |
|---|---|
| Packaged dimensions (D x W x H) | 198x30x15 mm |
| Package weight | 174 g |
| Opening | 5/8x11/16 |
| Length | 200 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 34.59 excl. VAT
/ Each
£ 41.51 incl. VAT
- Delivery usually within ( 14 ) days
