References
Facom:39.9/32
Rubix:1233564
EAN:3148510999104

Product details : FACOM 399/32 H COMBINATION SP 39.9/32.
39 - Short mixed keys in inches
- Short mixed keys: the short handle and compact head allow great maneuverability. Ideal for difficult access.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- 15° angled head.
- Dimensions in inches: from 1/8" to 11/16".
- Finish: Satin chrome-plated.
- Short mixed keys: the short handle and compact head allow great maneuverability. Ideal for difficult access.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- 15° angled head.
- Dimensions in inches: from 1/8" to 11/16".
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x15x10 mm |
| Package weight | 16 g |
| Opening | 9/32 |
| Length | 90 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
- Delivery usually within ( 14 ) days
