41 - Metric offset mixed wrenches
Opening | 17 |
---|---|
Length | 224 mm |
Logistic Weight | 170 g |
---|---|
Packaged dimensions (D x W x H) | 220x35x22 mm |
Package weight | 167 g |
Opening | 17 |
Length | 224 mm |
Weight | 195 g |
Finishing | satin/chrome |
Type | combination wrench |
Usually arrives within 14 working days