FACOM 113AS.6C SHORT ADJUSTABLE WRENCH 6
113AS.C - Stubby adjustable wrenches
See technical informationReferences
Facom:113AS.6C
Rubix:395A5281
EAN:3662424041617



Product details : FACOM 113AS.6C SHORT ADJUSTABLE WRENCH 6
113AS.C - Stubby adjustable wrenches
- Short handle and thin profile providing optimum accessibility.
- Lightweight = improved comfort.
- XL opening for wide versatility of use: up to 41 mm.
- Good accessibility to the adjustment screw = ease of use.
- Non-protruding movable jaw in the maximum opening position.
- Millimetre graduation.
- Format: chrome-plated body and polished face.
- Short handle and thin profile providing optimum accessibility.
- Lightweight = improved comfort.
- XL opening for wide versatility of use: up to 41 mm.
- Good accessibility to the adjustment screw = ease of use.
- Non-protruding movable jaw in the maximum opening position.
- Millimetre graduation.
- Format: chrome-plated body and polished face.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Packaged dimensions (D x W x H) | 225x160x17 mm |
| Package weight | 240 g |
| Opening | 33 |
| Length | 160 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 24.85 excl. VAT
/ Each
£ 29.82 incl. VAT
- Delivery usually within ( 14 ) days
