Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT STUBBY RATCHET WRENCH 12MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 12MM
Fixed and variable opening wrench Expert
References
expert:
E110916
rubix:
2517414
ean:
3258951109168
Technical specifications
Opening
12
Length
104
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT STUBBY RATCHET WRENCH 12MM
Technical specifications
Attributes
Opening
12
Length
104
mm
Weight
55
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.93
excl. VAT
/
Each
£
13.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7 UR 13 RATCHET COMBINATION SPANNER REVERSIBLE 13MM
ROEBUCK SLOGGING RING SPANNER 1.1/2 INCH WHITWORTH
FACOM 42.7/16X1/2 DOUBLE END OFFSET FLARE WRENCH 7/16X1/2AF
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 20MM 865311
STAHLWILLE 2501038 3/8 INCH DRIVE X 11/16 AF HD CROW-FOOT
FACOM 12 POINT METRIC COMBINATION WRENCH 13MM - SAFETY LOCK SYSTEM
FACOM 467BF.10 FLEX HEAD RATCHET COMBINATION SPANNER 10MM
GEDORE OPEN ENDED SPANNER 6 22X24
ROEBUCK RING PODGER SPANNER 24MM
GEDORE 1B-5 1B COMBINATION SPANNER 5MM
BRITOOL EXPERT COMBI WRENCH 10 MM
GEDORE 2 A 55 2 A SINGLE ENDED RING SPANNER OFFSET 55MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 7MM 865298
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 13MM 865404
STAHLWILLE 43011415 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 14/15MM